Shop All Circuit Breakers
Siemens
Combination Circuit Breaker, 20A, 1 Pole, 120V AC
Mfr # QA120AFCN
Zoro # G408568130
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QA120AFCN
- Zoro # G408568130
- UPC # 804766906671
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | QAF2N |
Details
Item | Combination Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
DC Voltage Rating | Not Rated |
Description
Siemens introduces the new simple, spacious and secure Plug-on neutral load centers with electronic breakers. The Siemens Plug-On Neutral Combination Type AFCI breaker detects arcing faults an unintentional arcing condition in a circuit that standard circuit breakers are unable to detect. This AFCI circuit breaker is the same, reliable design, without the pigtail, specifically design for the Plug-On Neutral Load Centers. These breakers now only have a single load lug. The branch neutral conductor is returned to the neutral terminal bar for simpler and quicker wiring.
- Simply installs like any other breaker, now without the pigtail
- 10,000 AIC
- HACR and SWD rated
- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1/2 In. Straight Non-Metallic Liquid Tight Fitting (LN43DACTN)
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- VICTRON ENERGY BlueSolar MPPT 150/35 (SCC020035000)
- SIEMENS Circuit Breaker, 5SY6 Series 3A, 2 Pole, 400V AC, C Curve (5SY62037)
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve (5SY41048)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 1 Pole, 120V AC (Q140)
- SIEMENS Miniature Circuit Breaker, BLE Series 20A, 1 Pole, 120V AC (BE120H)
- SIEMENS Miniature Circuit Breaker, BQH Series 20A, 1 Pole, 120V AC (BQ1B020H)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 2 Pole, 277/480V AC, C Curve (FAZ-C1/2-NA)
- Siemens Circuit Breakers