Shop All Circuit Breakers
Siemens
Circuit Breaker, 50A, 2 Pole, 120/240V AC
Mfr # QF250A
Zoro # G407904793
product price: $176.99
/ea
Sold in multiples of 10 for $1,769.90
Free Shipping & Returns
$1,769.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QF250A
- Zoro # G407904793
- UPC # 887621216757
- Country of Origin Philippines
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
DC Voltage Rating | Not Rated |
Description
2 pole 50 amp Ground Fault protected circuit breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- SIEMENS Miniature Circuit Breaker, BLE Series 20A, 1 Pole, 120V AC (BE120H)
- SIEMENS Circuit Breaker, QT Series 20/50A, 3 Pole, 120/240V AC (Q22050CT)
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- SIEMENS Circuit Breaker, 30/50A, 2 Pole, 120/240V AC (Q23050CT2)
- SEA DOG Circuit Breaker, 40A, Not Rated (420844-1)
- Siemens Circuit Breakers