Shop All Circuit Breakers
Siemens
Circuit Breaker, QAF2 Series 20A, 1 Pole, 120V AC
Mfr # QA120AFC
Zoro # G007904858
Sold in multiples of 10 for $968.90
Free Shipping & Returns
$968.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QAF2
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QA120AFC
- Zoro # G007904858
- UPC # 887621216252
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3.1 in |
Depth | 1.2 in |
Height | 4.4 in |
Details
Item | Circuit Breaker |
Series | QAF2 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Application | Electrical Distribution |
Standards | UL 1699 |
Description
Siemens, 20A, Arc Fault Circuit Interrupter Breaker, Detects Hot To Ground, Hot To Neutral Series Faults, Meets 2008 National Electrical Code LED Trip Indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- DAYTON Non-Illum Selector Switch, 2NO, 22mm, Silvr (30G274)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 3 Pole, 120/240V AC (QOB390)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340HH)
- SIEMENS Circuit Breaker (3VU1300-1MG00)
- SIEMENS Miniature Circuit Breaker, BLE Series 20A, 1 Pole, 120V AC (BE120H)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- Siemens Circuit Breakers