Shop All Circuit Breakers
Siemens
IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 277V AC, D Curve
Mfr # 5SJ41188HG42
Zoro # G7528866
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SJ41188HG42
- Zoro # G7528866
- UPC # 754554959627
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 63A/5SJ4 |
Width | 0.71 in |
Depth | 2.75 in |
Height | 4.76 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Description
IEC Miniature Circuit Breaker, Amps 15 A, Number of Poles 1, Curve Type D, AC Voltage Rating 277V AC, DC Voltage Rating 60V DC, Max. AIR Rating 10kA at 277V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.76 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4, Circuit Breaker Actuator Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: Yes (XTCR009B21C)
- STEREN Surface Mount Enclosure, FastHome, 19in (550-105)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 250A, 3 Pole, 600V AC (FXD63B250)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 4 Pole, 400V AC, C Curve (5SY64167)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 2 Pole, 480V AC (BQD225)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- Siemens Circuit Breakers