Shop All Paper Towels
Sofpull
Sofpull Center Pull Paper Towels, 275 Sheets, White, 8 PK
Mfr # GPC28125
Zoro # G802451274
product price: $86.59
/pk 8, $10.82/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Sofpull
- Sheet Size 7-4/5 in x 12 in
- Number of Sheets 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sofpull
- MFR # GPC28125
- Zoro # G802451274
- UPC # 73310281254
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7-4/5 in x 12 in |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | Sofpull |
Number of Sheets | 275 |
Sheets per Roll | 275 |
Features | Soft; Absorbent |
Description
SofPull Premium One-Ply Junior Capacity Center-pull Towels are soft and absorbent to dry hands quickly. Each sheet dispenses fully open and ready to use, delivering the right amount of toweling to handle hand-drying or any size cleanup quickly and easily. Each towel wipes up large spills and tough messes. Use for hand-drying in the washroom or medium-duty kitchen tasks. Designed for use in Georgia-Pacific SofPull Junior Capacity Center-pull Towel Dispenser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Slide On Dust Mop Frame (1TZG6)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 4PK (KCC50184)
- LIBMAN Libman Commercial Angle Broom - Commercial Angle, 13" - 994 (994)
- SCOTT Control Multifold Paper Towels, 1 Ply, 90 Sheets, 11.6", White, 2160 PK (04442)
- SOFPULL Sofpull Center Pull Paper Towels, White, 4 PK (GPC28143)
- SOFPULL White Hardwound Roll Paper Towel 1000 ft., 6PK (26470)
- SOFPULL Sofpull Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (GPC26470)
- SOFPULL Sofpull Hardwound Paper Towels, Continuous Roll Sheets, Brown, 6 PK (GPC26480)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (28124)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (GPC28124)
- COASTWIDE HARDWOUND PAPER TOWELS, 7.87in X 350 FT, NATURAL, 12PK (365383)
- Sofpull Paper Towels