Shop All Tool Boxes
Stanley
Tool Box, Black/Yellow, 12-1/2 in W
Mfr # STST13331
Zoro # G701701807
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-1/2 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST13331
- Zoro # G701701807
- UPC # 76174755145
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 12-1/2 in |
Details
Item | Tool Box |
Color | Black/Yellow |
Description
Stanley Essential 12.5 in. Tool Box Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" (115mm) Small Angle Grinder W/ No Lock-On (DWE402N)
- MARSHALLTOWN Drywall Utility Saw, 6 In L, 8 TPI, Sharp (22)
- DIABLO Square #2 X 2 in. L Driver Bit Black Oxide 5 pk (DSQ22P5)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- STANLEY FATMAX Tool Box, Structural Foam, Black/Yellow, 18 in W x 9-1/2 in H (FMST18001)
- STANLEY Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H (STST24410)
- STANLEY Tool Box, Plastic, Black/Yellow, 19 in W x 11 in D x 10 in H (STST19410)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- STANLEY Rolling Contractor Chest, Plastic, Black, 24 in W x 15 in D x 16-1/2 in H (033026R)
- AFTERMARKET Tool Box, Metal, Black (5A3BL)
- Stanley Tool Boxes