Shop All Band Saw Blades
Starrett
Band Saw Blade, 6 ft. 8" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series
Mfr # 91151-06-08
Zoro # G9882717
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 6 ft. 8"
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91151-06-08
- Zoro # G9882717
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 6 ft. 8" |
Width | 1/4" |
Blade Width | 1/4 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 80 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (5 PK) (48-32-4605)
- VULCAN Wrench Combo 1-5/16In Fraction (MT6547510)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 2 Cut D (4THD5)
- STARRETT Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-12-06)
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-12)
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-04)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-06)
- STARRETT Band Saw Blade, 10 ft. 1-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-10-01-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -7'9)
- Starrett Band Saw Blades