Shop All Shovels and Scoops
Structron
Irrigation Shovel, Steel Blade, 46.5 in L Natural Hardwood Handle
Mfr # 49181
Zoro # G5157008
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 46.5 in
- Handle Material Hardwood
- Features Forged, Solid Steel Rivet, 46.5 in Precision Lathe Turned Hardwood Handle
- Overall Length 58.63 in
- Blade Type Irrigation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Structron
- MFR # 49181
- Zoro # G5157008
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 46.5 in |
Overall Length | 58.63 in |
Overall Height | 2.75 in |
Details
Handle Material | Hardwood |
Item | Irrigation Shovel |
Features | Forged, Solid Steel Rivet, 46.5 in Precision Lathe Turned Hardwood Handle |
Blade Type | Irrigation |
Application | Irrigation |
Handle Color | Natural |
Blade Material | Steel |
Handle Type | Cushion Grip |
Product Type | Forged Irrigation Shovel,46.5" Handle |
Weight | 6.2 lbs |
Description
Forged Irrigation Shovel,46.5 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Jacuzzi Brothers Sherlock 120 Replacement Pool Filter Compatible Cartridge PJ120/C-9481/FC-1401 (WP.JCZ1401)
- MTD Kit-Drive Control (753-06060A)
- STANDLEE PREMIUM PRODUCTS 40LB PRM Alfalfa Chop (1100-70101-0-0)
- HARRIS Bed Bug Killer 32Oz (BLKBB-32)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49732)
- STRUCTRON Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49558)
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (89185)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49172)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- Structron Shovels and Scoops