Shop All Impact Sockets
This Product is Discontinued
Sunex
1/4" Drive Magnetic Impact Socket Set Chrome (Discontinued)
Mfr # 1820
Zoro # G7017171
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 10
- Material Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1820
- Zoro # G7017171
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 10 |
Material | Molybdenum Alloy Steel |
Includes | (10) 1/4" Drive Magnetic Impact Socket Set, heavy-duty blow mold case |
Item | Magnetic Impact Socket Set |
Finish | Chrome |
Description
Impct Sckts,Magnetic,1/4 In.Drive,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.