Shop All Impact Sockets
Sunex
3/8" Drive Impct Socket 6
Mfr # 318UMD
Zoro # G7016228
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 318UMD
- Zoro # G7016228
- UPC # 00613364163184
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 18mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impct Socket |
Socket Type | Deep Universal Impact |
Category Type | Universal Joints |
Description
Impct Sckt,Deep,Univ,6 pt.,3/8 In.Dr,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 17 mm Short (54TU87)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 8 pt Deep Depth, Black Oxide (J7328S)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- SUNEX 3/8" Drive Impct Socket 6 (319UMD)
- SUNEX 1/2" Drive Impact Socket 6 (248D)
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- SUNEX Internal Star Impact Socket, T55, 3/8" Drive (SUN3670S9)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3146MD)
- Sunex Impact Sockets