Tekton
3/8", 1/2" Drive Socket Rail
- Zoro #: G7735474
- Mfr #: OST73134
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Rail
- Drive Size: 3/8", 1/2"
- Length: 14.7 in.
- Width: 3.7 in.
- Height: 1.3 in.
- Weight: 0.82 lb.
- SAE or Metric: SAE
- Socket Depth: 1"
$26.60
Subtotal: $26.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #OST73134 Specifications
- Zoro #: G7735474
- Mfr #: OST73134
- UPC #: 020209050477
- Item: Socket Rail
- Drive Size: 3/8", 1/2"
- Length: 14.7 in.
- Width: 3.7 in.
- Height: 1.3 in.
- Weight: 0.82 lb.
- SAE or Metric: SAE
- Socket Depth: 1"
- Includes: 1-pc. 3/8 in. drive socket rail: 18 in. ; 1-pc. 1/2 in. drive socket rail: 18 in. ; 1-pc. socket rail tray
- Tray Height: 0.6 in.
- Country of Origin (subject to change): United States
Description
The TEKTON OST73134 Socket Rail is a versatile accessory that can be used for storage or transportation. It is the perfect tool to keep your sockets organized and easily accessible. The socket rail has a length of 14.7 in., width of 3.7 in. and height of 1.3 in.. With an SAE measurement type, it features a tray height of 0.6 in.. It also has a weight of 0.82 lb., allowing you to transport tools with ease and safety. This socket rail has drive sizes of 3/8" and 1/2". For those who need to store their sockets or take them on the go, this TEKTON OST73134 Socket Rail will do just the trick.
Reviews of Tekton #OST73134
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON 15-Tool Wrench Holder (Red) 79372-D
- TEKTON 3/8 Inch Drive Side Mount Ratchet and Extension Holder Set, 2-Piece OSC30102
- TEKTON 12 Inch Drive x 13 Inch Socket Rail, 10 Clips Black OSR22210
- TEKTON 1/4", 3/8", 1/2" Drive Socket Rail OST77258
- TEKTON 9-Tool Wrench Keeper (Red) 79365-D
- TEKTON 8-Tool Screwdriver Holder ODH11102
- MAGCLIP Original Magclip Strip Red 1/4" MCP72401
- HANSEN Socket Tray, Green, Plastic 12033
- TENG TOOLS ALU34 10 x 3/4" Drive Separate Socket Clips ALU34
- GREAT NECK SCKET HOLDER STRP 3/8""DR SH38
- NANUK CASES Padded Divider with Egg Shell Foam Inser 960-DIVI
- Tekton Tool Storage Accessories