Shop All Trash Bags
Tough Guy
44 Gal Biohazard Bags, 37 in x 50 in, Heavy-Duty, 16 micron, Red, 200 Pack
Mfr # 31DK90
Zoro # G8497386
product price: $28.65
/pk 200, $0.14/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 44 gal
- Strength Rating Heavy-Duty
- Bag Closure Type None
- Material High-Density Polyethylene (HDPE)
- Thickness 16 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 31DK90
- Zoro # G8497386
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 37 in x 50 in |
Width | 37 in |
Height | 50 in |
Details
Capacity | 44 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | None |
Material | High-Density Polyethylene (HDPE) |
Thickness | 16 micron |
Color | Red |
Item | Hospital Isolation Bags |
Bag Product Grouping | Biohazard Bags |
Max. Load | 70 lbs |
Seal | Star |
Package Configuration | Coreless Roll |
Legend | Infectious Waste |
Description
Biohazard Bags, Capacity 44 gal, Trash Bag Material HDPE, Thickness 16 micron, Color Red, Legend Infectious Waste, Bag Closure Type None, Width 37 in, Height 50 in, Max. Load 70 lb, Package Configuration Coreless Roll, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 6 Gal. 3.5-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD06001)
- NAMCO Fome-Brak Carpet Defoamer 1 gal, 4PK (NA379310)
- DRILLBRUSH Carpet Cleaner Scrub Brush for Variable Speed Polisher- 7 Inch (7in-L-W-T-DB)
- SCRUBS Disinfecting Wipes, White, Canister, 65 Wipes, 9 in x 7 in, Citrus (96365)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Flat, 90 Pack (49YW62)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.05 mil, Flat, 70 Pack (49YW61)
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Heavy-Duty, 15 micron, Clear, 250 Pack (49P432)
- TOUGH GUY 16 Gal Trash Bags, 24 in x 32 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P430)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P435)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.9 mil, Flat Seal, 40 Pack (49YW67)
- HERITAGE Trash Bags, 2 mil (51 Micron), Clear, 100 PK (HERH8850QC)
- Tough Guy Trash Bags