Tough Guy

5-5/32" L Flux Brush, , Tin

Tough Guy 5-5/32" L Flux Brush,  , Tin 1VAH8
Hover or click to zoom Tap to zoom
$7.62
pkg. of 24 ($0.32/ea)
  • Item: Flux Brush
  • Color: Black/Silver
  • Length: 6 1/8 in
See full product details
Orders over $75 ship free.

Total: $7.62

Tough Guy #1VAH8 Specifications

  • Item: Flux Brush
  • Color: Black/Silver
  • Length: 6 1/8 in
  • Material: Horsehair
  • Handle Color: silver
  • Brush Length: 1/2"
  • Overall Length: 6-1/8"
  • Color Coding System: No
  • Bristle Material: Horsehair
  • Features: 6-1/8" Length
  • FDA Compliant: No
  • Size: 7/8 in L x 1/2 in W
  • Bristle Color: Black
  • Trim Length: 7/8"
  • Handle Length: 5-5/32"
  • Handle Material: Tin
  • Characteristics: Short Handle
  • Brush Handle Style: Short Handle
  • Length (Straight Wireway): 6 1/8 in
  • Country of Origin (subject to change): China

Description

Flux Brush, Material Horsehair, Color Black/Silver, Package Quantity 24

Reviews of Tough Guy #1VAH8