Shop All Transformers
Tripp Lite
Hospital Grade Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC
Mfr # IS1000HG
Zoro # G2057736
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 120VAC
- Input Voltage - Transformer 120V AC
- VA Rating 1kVA
- Output Voltage 120VAC
- Output Voltage - Transformer 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # IS1000HG
- Zoro # G2057736
- UPC # 037332116215
- Country of Origin Taiwan, Province of China
- Category Transformers
Dimensions
Width | 7.75 in |
Depth | 10.5 in |
Height | 7.75 in |
Cord Length | 10 ft |
Power Cord/Cable Length | 10 ft |
Unit Dimensions (hwd / in.) | 7.250 x 7.250 x 10.500 |
Input Cord Length (ft.) | 10 |
Description
Hospital Grade Isolation Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1 kVA, NEMA Plug Configuration 5-15P-HG, NEMA Receptacle Configuration 5-15R-HG, Number of Outlets 4, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Desk Top, Outdoor Rated - Transformer No, Temp. Rise Not Rated, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 43110258 Transformer (43110258)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (3RT20351KB40)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- TRIPP LITE Hospital Grade Isolation Transformer, 1.8 kVA, Not Rated, 120V AC, 120V AC (IS1800HG)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS-500)
- TRIPP LITE Isolation Transformer, 250 VA, Not Rated, 120V AC, 120V AC (IS-250)
- TRIPP LITE Hospital Grade Isolation Transformer, 250 VA, Not Rated, 120V AC, 120V AC (IS250HG)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- Tripp Lite Power Distribution