Shop All Disposable Gloves
Vguard
A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black
Mfr # A11A32
Zoro # G004650260
product price: $54.45
/pk 1000, $0.05/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 2.2 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A11A32
- Zoro # G004650260
- UPC # 810052972220
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Medium |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Black |
Material | Nitrile |
Palm Thickness | 2.2 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A11A3 |
Sterile/Non-Sterile | Non-Sterile |
Features | Puncture Resistant |
Finger Thickness | 3.5 mil |
Thickness | 3.5 MIL |
Description
Black Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18DA (R4-7A-18DA)
- OMNI-VIEW Dia.3/4 Dome Plastic Back, 26 (ONV-360-36-HB)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Medium (Size 8), 1 Pair (2076-M (8))
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A11A34)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A11A31)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Large, 2000 PK, Blue (A14C14)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A18A13)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Cream (A21A54)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- Vguard Gloves & Hand Protection