Shop All Disposable Gloves
Vguard
A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black
Mfr # A11A31
Zoro # G404650341
product price: $60.49
/pk 1000, $0.06/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 2.2 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A11A31
- Zoro # G404650341
- UPC # 810052972190
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Small |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Black |
Material | Nitrile |
Palm Thickness | 2.2 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A11A3 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 3.5 MIL |
Finger Thickness | 3.5 mil |
Features | Puncture Resistant |
Description
Black Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-C91-012)
- AZUSA SAFETY Reaper Polycarbonate Safety Outdoor Glasses, Anti-Scratch/Anti-Fog, Black Frame/Dark Lenses (READPER)
- SAFETY TECHNOLOGY INTERNATIONAL Barking Dog Alarm, Audible/Annunciation (ED-50)
- LYLE Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU3-0290-RD_5x3.5)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A11A34)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A11A32)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, XL, 2000 PK, Clear (A63C14)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A18A14)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A19A32)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (US-220-M)
- Vguard Gloves & Hand Protection