Shop All Disposable Gloves
Vguard
A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black
Mfr # A19A31
Zoro # G504650364
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6.3 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A19A31
- Zoro # G504650364
- UPC # 810052972558
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Small |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Black |
Material | Nitrile |
Palm Thickness | 6.3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A19A3 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 7 mil |
Features | Puncture Resistant |
Thickness | 7.0 MIL |
Description
Black Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-844/S)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trek Dry(R)/TPR (SMC-C91-012)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 095)
- APACHE MILLS 3 ft. L x Vinyl Foam, 3/8" Thick (1926309032X3)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Blue (A23A24)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A19A34)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A18A12)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A16A32)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- FIRST AID ONLY Nitrile Disposable Gloves, Nitrile, L (FAE6018)
- Vguard Disposable Gloves