Shop All Disposable Gloves
Vguard
A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue
Mfr # A11A13
Zoro # G604650288
product price: $47.19
/pk 1000, $0.05/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A11A13
- Zoro # G604650288
- UPC # 850001981439
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Large |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A11A1 |
Sterile/Non-Sterile | Non-Sterile |
Features | Extended Cuff |
Thickness | 3.5 MIL |
Finger Thickness | 3.5 mil |
Description
Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comofrtable fit and feel. Size Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-150/S)
- SAFEWAZE 34ft SRL Tag Line Rope (020-9014)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (5039-L (9))
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A11A11)
- VGUARD A31A1, Exam Glove, 4.5 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A31A11)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A1EA23)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A23A13)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Orange (A1EA63)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, 2XL, 100 PK, Beige (57712)
- Vguard Gloves & Hand Protection