Shop All Disposable Gloves
Vguard
A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, S, 2000 PK, Clear
Mfr # A63C11
Zoro # G2709580
product price: $43.69
/pk 2000, $0.02/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Hybrid EVA
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
- Series A63C1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A63C11
- Zoro # G2709580
- UPC # 810052970387
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Hybrid EVA Disposable Gloves |
Color | Clear |
Material | Hybrid EVA |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | A63C1 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4 mil |
Features | Recyclable |
Description
Hybrid EVA Gloves, Used in General Purpose and Food Service applications, low cost, FDA approved for use in food handling or others who come in contact with food
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 12" Number Set, PMC12-R (PMC12-R)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- CESTUS Work Gloves , Deep III Pro #3207 PR M (3207 M)
- LYLE Antifreeze Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_5X3.5)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, XL, 2000 PK, Clear (A63C14)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, L, 2000 PK, Clear (A63C13)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue (A14C13)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Orange (A1EA61)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-532PF/XXL)
- Vguard Disposable Gloves