Shop All Disposable Gloves
Vguard
A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear
Mfr # A21A12
Zoro # G2709687
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vguard
- MFR # A21A12
- Zoro # G2709687
- UPC # 850001981040
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Vinyl Exam Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A21A1 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4 mil |
Description
Vinyl Exam Glove, Powder-Free, 100CT, Clear, Medical Grade, Non-Sterile, Used in both medical and non-medical settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Men's Steel Rubber Boot Black (445L53)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMG-C91-009)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR, PK12 (34-8753)
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (A21A14)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A21A13)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A1EA24)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Cream (A21A53)
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, X-Large, 500 PK, Blue (A3CH24)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A19A32)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- Vguard Disposable Gloves