Shop All Shovels and Scoops
Westward
14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle
Mfr # 12V172
Zoro # G7558266
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 27 in
- Handle Material Fiberglass
- Blade Width 5-3/4 in
- Handle Type D-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12V172
- Zoro # G7558266
- UPC # 190735740354
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Blade Width | 5-3/4 in |
Blade Length | 14 in |
Details
Blade Material | Steel |
Handle Material | Fiberglass |
Handle Type | D-Grip |
Gauge | 14 ga |
Item | Drain Spade Shovel |
Handle Color | Yellow |
Blade Type | Drain Spade |
Product Type | Standard Shovel |
Blade Step | Standard Step |
Description
Drain Spade, Product Type Standard Shovel, Blade Type Drain Spade, Blade Material Steel, Blade Length 14 in, Blade Width 5 3/4 in, Gauge 14 ga, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Handle Color Yellow, Blade Step Standard Step
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN SPORTS Yellow Synthetic Softballs 12 in. (1550D12)
- POLLAK Pollak 11-723EP 7-Way Pin Connector (11-723EP)
- ENTRY Liquid Ice Melt 1Gal (ENTRYJUG1GAL)
- STENS Drive Cable 290-904 For Mtd 946-0898 (290-904)
- WESTWARD #10 16 ga Scoop Shovel, Aluminum Blade, 48 in L Yellow Fiberglass Handle (4LVR5)
- WESTWARD Shovel Handle, 47 in L Yellow Fiberglass; Polypropylene Handle (4LVR4)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (12V171)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG32)
- WESTWARD #12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle (12U492)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 30 in L Yellow Polypropylene Handle (69846)
- Westward Lawn & Garden Tools