Shop All Hand Dryers
Excel Dryer
Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # GRA604161
Zoro # G2389193
Free Shipping & Returns
$775.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Color Silver
- Dry Time 8 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excel Dryer
- MFR # GRA604161
- Zoro # G2389193
- UPC # 700251132481
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 12 45/64 in |
Depth | 6 45/64 in |
Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Overall Depth | 6 3/4 in |
Overall Width | 11 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant No, Sound Level 68 to 77 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Brushed, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- ZORO SELECT J-Bend, White Drain, Slip Connection (35301)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 1/2 in Pipe Size (437421)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-25)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-1.1N-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-110-120V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-ECO-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- SANIFLOW PUSH-BUTTON HAND DRYER - GOLD (E88O-UL)
- Excel Dryer Hand Dryers