Shop All U-Bolts
This Product is Discontinued
Zoro Select
Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Zinc Plated Steel, 122 PK (Discontinued)
Mfr # B17243.031.0250
Zoro # G1598681
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 3 11/16 in
- Inside Width/Diameter 3 in
- For Pipe Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B17243.031.0250
- Zoro # G1598681
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 3 11/16 in |
Inside Width/Diameter | 3 in |
For Pipe Size | 2-1/2 in |
Thread Length | 1 in |
Width Across Centers of Tips | 3-5/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 3 11/16 in |
Inside Width | 3 in |
Pipe Size (In.) | 2 1/2 in |
Width (In.) | 3 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Thread Length 1 in, Inside Length 3 11/16 in, Inside Width 3 in, Pipe Size (In.) 2 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 122
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.