Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, Brown
Mfr # 78072775814
Zoro # G4848678
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 21 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775814
- Zoro # G4848678
- UPC # 055395548040
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 21 in |
Overall Width | 3 in |
Belt Dimensions | 3x21 |
Overall Length | 21 in |
Belt Width x Length | 3 in W x 21 in L |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P100, Series XP0998W, Grade Medium, Overall Length 21 in, Overall Width 3 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728639)
- LENOX Angle Grinder Blade, 4"x.050"x5/8" (1972920)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399141)
- PEARL Turbo Cut Disc Hard Back 7 x 7/8 in. C16 , Box of 25 (HSP7016)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775795)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775830)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775805)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775807)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P100 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775313)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775812)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- Zoro Select Coated Sanding Belts