Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 3/8 in W, 13 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown
Mfr # 78072775794
Zoro # G5076150
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8 in
- Length 13 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775794
- Zoro # G5076150
- UPC # 055395546497
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/8 in |
Length | 13 in |
Overall Width | 3/8 in |
Belt Width x Length | 3/8 in W x 13 in L |
Overall Length | 13 in |
Belt Dimensions | 3/8x13 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series XP0998W, Grade Medium, Overall Length 13 in, Overall Width 3/8 in, Resistance Properties Fray, Tear, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 50 Grit (30512)
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- NORTON DOOR CONTROLS Norton Clipper 6 in. Coarse Crimped Wire Wheel Brush Brass 4500 rpm 1 pc (70184609161)
- ROCKWELL Belt Sander 6In Disc / 4X36 (RK7866)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775795)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775312)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black (78072775311)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775793)
- ZORO SELECT Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775802)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775799)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 80 Grit, Medium, Zirconia, ZK713X (107813)
- Zoro Select Coated Sanding Belts