Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 4 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775823
Zoro # G4789832
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775823
- Zoro # G4789832
- UPC # 055395548248
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Belt Width x Length | 4 in W x 24 in L |
Overall Width | 4 in |
Overall Length | 24 in |
Belt Dimensions | 4x24 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series YP0998W, Grade Coarse, Overall Length 24 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SC3 (19364)
- SCOTCH-BRITE Unitized Wheel, 1" W, 1" dia., Fine (61500083458)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 2in, Blaze (77696090147)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775314)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775798)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black (78072775829)
- ZORO SELECT Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, Brown (78072775810)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775812)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775797)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727559)
- Zoro Select Coated Sanding Belts