This item is Discontinued.

This item is Discontinued.
123 Creations C236PP Green Intial P Hook Rug (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C236PP
- Zoro #
- G303698260
- UPC #
- 687334210444
- Country of Origin
- China
Description
Looking for the latest styles. 123 Creations was created to provide American artisan handcrafted home décor accents gifts and accessories to those looking for something different yet tasteful. When you re in search of that feel good item or an inspiring gift we want to be your source. The items in this collection are handcrafted by specialty artisans and each piece is unique. Home Décor is becoming more popular every day. We all want to decorate our homes in a style befitting our taste and we re proud to offer outstanding designs that you ll never find in a big box store! The products are of the highest quality we combine an American made product line that is exceptional in value with unparalleled quality. Green Intial P Hook Rug.
Dimensions: 24" W x 36" L.
Initial Hooked Rug, Sage Green.
Choice of custom initial.
Materials: 100% Wool.
Rug Shape: Rectangle. Please Note: Letter not as shown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.