Shop 18 SOUND
Create Account
10-in LF Neodymium Transducer 8 Ohms w/Weather protected cone and coated plates for outdoor usage U
- Mfr # 10NW650-8
- Zoro # G316062003
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10NW650-8
- Zoro #
- G316062003
- UPC #
- -
- Country of Origin
- Italy
Description
96 dB SPL 1W / 1m average sensitivity 65 mm 2.5 in aluminum edgewound voice coil 600 W program power handling High excursion design for low frequency clarity and punch Suitable for line array applications and multiway systems LF Neodymium Transducer Nominal Diameter 260 mm 10 in Rated Impedance 8 Ohm AES Power 300 W Peak Power 1200 W Frequency Range 60 - 6000 Hz Power Compression -10dB 0.5 dB Power Compression -3dB 1.3 dB Power Compression Full Power 2.3 dB Max Recomm. Frequency 1800 Hz Recomm. Enclosure Volume 10 -40 It. 0.35 - 1.41 cul Minimum Impedance 6.0 Ohm at 25 DegreesC Max Peak To Peak Excursion 25 mm 0.98 in Voice Coil Diameter 65 mm 2.5 in Voice Coil winding material Edgewound Aluminum Suspension Double-roll. Polycoton Cone Cqvilinear profile. water resistant. high damping THIELE SMALL PARAMETERS Fs 51 Hz Re 5.0 Ohm Sd 0.0346 sq.mt. 53.6 sq.in. Qms 8 Qes 0.29 Ots 0.28 Vas 48 It 1.70 cuff. Mms 34 g 0.07 Ib BI 14 Tm Linear Mathematical Xmax +/- 7 mm +/-0.28 in Le 1kHz 0.70 mH Ref. Efficiency 1 W 1 m half space 95.2 dB Overall diameter 260 mm 10.24 in N.of mounting holes and bolt 8 Mounting holes diameter 6.1 mm 0.24 in Bolt circle diameter 243.5 mm 9.59 in Front mount baffle cutout diameter 230 mm 9.06 in Rear mount baffle cutout diameter 231 mm 9.09 in Total depth 131.8 mm 5.19 in Flange and gasket thickness 9.8 mm 0.39 in Net weight 2.7 kg 5.95 Ib Shipping weight 3.15 kg 6.95 Ib CardBoard Packaging dimensions 275 x 275 x 170 mm 9.25 x 9.25 x 6.69 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.