12-in High Power Woofer w/Interleaved Sandwich Voice coil & Weather protected cone and plates for o
- Mfr # 12W750-8
- Zoro # G616062239
product price:Â
$
363.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12W750-8
- Zoro #
- G616062239
- UPC #
- -
- Country of Origin
- Italy
Description
The 12W750 meets the specific market requirement for a loudspeaker which combines the excellent linearity, good efficiency and high power handling of the 15W750 model but in a 12 inch 300mm chassis for use in more compact systems. It is primarily intended for application in compact reflex and band-pass enclosures but can also be used for horn loaded configurations. The curvilinear paper cone has been made from a special high strength woodpulp designed to achieve the best possible linearity within its intended frequency range and to control bell-mode resonances around the cone circumference. The cone is carried by an unusually deep profile, triple roll suspension made from a polycotton material which is more resistant to aging and fatigue than traditional cotton-based ones. The 75 mm 3 inch diameter aluminum voice coil employs the Interleaved Sandwich Voice coil ISV technology, in which a high strength fiberglas former carries windings on both the outer and inner surfaces to achieve a mass balanced coil. This results in an extremely linear motor assembly with a reduced tendency for eccentric behavior when driven hard. The magnetic structure has been optimized using FEACAD resource to maximize the flux density in the voice coil gap. Voice coil cooling has been achieved by incorporating airways between the chassis back plate and the top plate of the magnet, allowing heated air from the voice coil and gap to be channeled away and dissipated by the chassis basket. Due to the increasing use of audio systems at outdoor events, the ability to perform in adverse weather conditions or in high-humidity areas is an essential feature of the 12W750. This has been achieved using an exclusive cone and magnet plate treatment process which increases resistance to corrosion and renders the cone water repellent. Nominal Diameter: 300 mm 12 in Rated Impedance: 8 Ohm AES Power: 600 W; Program Power: 1200 W Peak Power: 2500 W Sensitivity: 97 dB Frequency Range: 50 - 4600 Hz Power Compression -10dB: 0.9 dB Power Compression -3dB: 2.8 dB Power Compression Full Power: 3.8 dB Max Recomm. Frequency: 1800 Hz Recomm. Enclosure Volume: 40 - 90 lt. 1.41 - 3.18 cuft Minimum Impedance: 6.4 Ohm at 25 Degrees C Max Peak To Peak Excursion: 38 mm 1.50 in Voice Coil Diameter: 75 mm 3 in Voice Coil winding material: aluminum Suspension: Triple Roll. Polycotton Cone: Curvilinear. water repellent high damping pulp Fs: 49 Hz Re: 5.2 Ohm Sd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.