This item is Discontinued.

18 Sound 18 Sound 12NMB1000 12 in. 1200 watts Woofer with High Sensitivity & Continuous Power Handling Capacity - 8 Ohm 12NMB1000

This item is Discontinued.

18 Sound

18 Sound 12NMB1000 12 in. 1200 watts Woofer with High Sensitivity & Continuous Power Handling Capacity - 8 Ohm (Discontinued)

Mfr # 12NMB1000
Zoro # G403949712
UPC # 697478494853
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12NMB1000
Zoro #
G403949712
UPC #
697478494853
Country of Origin
China

Description

The 12NMB1000 is a state of the art 12" midbass driver. Born from the best selling ceramic brother (12MB1000) It offers extreme power handling capability with exceptional sensitivity over the midbass frequency range in a very light weight package. It can be used with either direct radiating or horn loaded applications, as well as part of a 2 or 3-way system. It is ideally used in stage monitor, auditorium, touring and outdoor systems. The smooth curvilinear paper cone has a special high strength wood pulp composition designed to achieve the best possible linearity within the middle frequency range and to control bell-mode resonances around the cone.

Specifications
  • Nominal Diameter: 300 mm
  • Rated Impedance: 8 Ohm
  • AES Power: 600 watts
  • Program Power: 1200W
  • Sensitivity: 102dB
  • Frequency Range: 60 - 3000 Hz
  • Voice Coil Winding Material: Copper
  • Voice Coil Diameter: 100 mm
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.