6-in High Output MB Neodymium Transducer Weather protected cone and plates for outdoor usage 8 Ohms
- Mfr # 6NMB420-8
- Zoro # G816066709
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6NMB420-8
- Zoro #
- G816066709
- UPC #
- -
- Country of Origin
- Italy
Description
100 dB SPL 1W / lm average sensitivity 44 mm 1 3/4 in voice coil 200 W AES power handling External neodymium magnet assembly Single Demodulating Ring SDR for lower distortion Weather protected cone and plates for outdoor usage Improved heat dissipation via Active Cooling System Specially designed for line arrays and compact two way systems Nominal Diameter 152mm 6 in Rated Impedance 8 Ohm AES Power 200 W Program Power 260 W Peak Power 500 W Sensitivity 100 dB Frequency Range 200 - 7000 Hz Power Compression -10dB 0.9 dB Power Compression -3dB 1.6 dB Power Compression Full Power 2.9 dB Max Recomm. Frequency 3500 Hz Recomm. Enclosure Volume 2 - 6 It. 0.07 - 0.21 cuft Minimum Impedance 6.2 Ohm at 25 DegreesC Max Peak To Peak Excursion 14 mm 0.55 in Voice Coil winding material aluminum Suspension Triple Roll. Polycotton Cone Curvilinear. Paper THIELE SMALL PARAMETERS Fs 110 Hz Re 5.3 Ohm Sd 0.013 sq.mt. 20.15 sq.in. Qms 2.7 Qes 0.38 Ots 0.33 Vas 6.1 It. 0.22 cuft Mms 8.5 gr. 18.76 Ib BI 9 Tm Linear Mathematical Xmax +/- 3 mm +/-0.12 in Le 1kHz 0.1 mH Ref. Efficiency 1 W 1 m half space 95.1 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.