Shop 18 SOUND
Create Account
Top Performance Hi Power 15-in Subwoofer 8-Ohms w/Weather protected fiberglass reinforced cellulose
- Mfr # 15LW2400-8
- Zoro # G016062273
product price:Â
$
747.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15LW2400-8
- Zoro #
- G016062273
- UPC #
- -
- Country of Origin
- Italy
Description
Extended Low Frequency Ferrite Transducer, 8 Ohms 97 dB SPL 1W / 1m average sensitivity 100 mm 4 in Interleaved Sandwich Voice coil ISV 2400 W program power handling Weather protected fiberglass reinforced cellulose cone Double Silicon Spider DSS for improved excursion control and linearity Double Demodulating Rings DDR for lower distortion Unlimited life lead wire construction Improved heat dissipation via multi-cell air diffractor and multiple backplate vents Suitable for 60 to 130 liters low bass or subwoofer applicationsThe 15LW2400 has been developed as an evolution of the 15LW1401 low frequency transducer,setting a new industry standard in 15-in 380 mm ferrite high performance transducers.Thespeaker has been designed for use as a low bass or sub-woofer component in a compact cabinet60 - 130 lt reflex configuration, providing clean, linear, undistorted low frequency reproductionat very high power levels.The high excursion capabilities of the Double Silicon Spider DSSenable the 15LW2400 to achieve high levels of linear travel and maintain full control of themoving mass.The fiberglass fiber reinforced, straight-sided ribbed cone assures smoothresponse with high internal damping.The 100 mm copper voice coil employs the Interleaved Sandwich Voice coil ISV technology, in which a high strength fiberglas former carries windingson both the outer and inner surfaces to achieve a mass balanced coil.The weight of the windingsare evenly distributed, providing a uniform motive drive.The already low distortion and soundquality of 15LW2400 has been further improved by the Double Demodulation Rings DDRdesigned to dramatically reduce the intermodulation and harmonic distortion whilst improvingthe transient response.Excellent heat dissipation has been achieved by incorporating airchannels between the basket and the top plate of the magnet.Further ventilation is providedusing air vents in the back plate that direct air into the lower part of the voice coil gap.In orderto furtherly increase power handling and reduce power compression figure, 15LW2400 uses thesame voice coil ventilation technology developed for our flagship 9000 neodymium transducerseries.A low density material air diffractor is placed into the backplate acting as a cooling system, increasing power handling capability and lowering the power compression figure.As a final result the transducer shows 1 dB reduction in full power power compression value if com
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.