
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010129
Zoro #
G6082649
UPC #
39956101295
Country of Origin
Austria
Dimensions
Size
1.5
Imprint Area Height
0.25"
Imprint Area Width
2.75"
Details
Item
Stamps
Legend
A.M.; ANS'D; ENT'D; P.M.; PAID; REC'D
Material
ABS Plastic
Number of Bands
4
Stamp Ink Color
Black
Weight
0.208 lbs
Includes
Includes one stamp.
Stamp Type
Message Dater
Years
5
Ink Types
Self-Inking
Description
COSCO 2000PLUSĀ® Economy Dater, Self-Inking, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.