This item is Discontinued.

No Product Image Available

This item is Discontinued.

212 Performance

AX360 Foam Nitrile-dipped Cut Resistant Gloves (EN Level 5, ANSI A3), Small (Discontinued)

Mfr # AXC5-06-008PR
Zoro # G301992049
UPC # 810897025433
Country of Origin Sri Lanka
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXC5-06-008PR
Zoro #
G301992049
UPC #
810897025433
Country of Origin
Sri Lanka

Description

The AX360 Cut 5 Nitrile-Dipped Gloves are the ultimate hybrid of protective durability and extreme comfort and dexterity. One of the few gloves on the market to have earned the highest EN 388 standard levels for abrasion, blade cut, tear, and puncture resistance with a 4544 rating making them perfect for machining and sheet metal work. The knit cloth main body of the glove is fully seamless and made of a blend of breathable nylon, high performance polyethylene (HPPE), fiberglass, and lycra fabric strands that helps keep your hands more comfortable when working in the heat than regular leather or rubber work gloves while still providing maximum protection. The palm and undersides of the fingers are dipped in nitrile foam that is then textured to give excellent abrasion resistance and superb grip in dry or wet conditions. The elastic cuff fits snugly around your wrist to keep out dirt and debris like gardening soil, sawdust, or metal shavings that can cause irritation if they get inside the glove. These gloves are perfect whether you're gardening on a sunny day, doing woodworking projects in the garage, or sporting wrenches in the mechanic shop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.