This item is Discontinued.

212 Performance Coated Gloves, Foam Nitrile, Palm, Charcoal, XL 12 PK AXDG-16-011

This item is Discontinued.

212 Performance

Coated Gloves, Foam Nitrile, Palm, Charcoal, XL 12 PK (Discontinued)

Mfr # AXDG-16-011
Zoro # G1263374
Country of Origin Pakistan
Category Coated Gloves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXDG-16-011
Zoro #
G1263374
UPC #
-
Country of Origin
Pakistan
Item
Coated Gloves
Color
Charcoal
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Ax360,Dotted Grip,Charcoal XL,PK12, Package Quantity 12

Ratings & reviews