This item is Discontinued.

212 Performance Cut Resistant Coated Gloves, Cut Level 5 , Foam Nitrile , M 12 PK AXC5-06-009

This item is Discontinued.

212 Performance

Cut Resistant Coated Gloves, Cut Level 5 , Foam Nitrile , M 12 PK (Discontinued)

Mfr # AXC5-06-009
Zoro # G1263331
Country of Origin Sri Lanka
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXC5-06-009
Zoro #
G1263331
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Foam Nitrile
Color
Black/Gray
Coating Material
Foam Nitrile

Description

Ax360,C5,Gray,M,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.