This item is Discontinued.
This item is Discontinued.
Cut Resistant Coated Gloves, Cut Level 3 , Foam Nitrile , XL 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXC3-06-011
- Zoro #
- G1263060
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- XL
Details
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- 3
- Glove Coating Material
- Foam Nitrile
- Color
- Black/Gray
- Coating Material
- Foam Nitrile
Description
Ax360,C3,Gray,XL,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.