This item is Discontinued.

212 Performance Cut Resistant Impact Coated Gloves, Cut Level 3 , Foam Nitrile , L 1 PR AXIMPC3-06-010

This item is Discontinued.

212 Performance

Cut Resistant Impact Coated Gloves, Cut Level 3 , Foam Nitrile , L 1 PR (Discontinued)

Mfr # AXIMPC3-06-010
Zoro # G1263639
Country of Origin Sri Lanka
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXIMPC3-06-010
Zoro #
G1263639
UPC #
-
Country of Origin
Sri Lanka
Item
Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Foam Nitrile
Color
Black/White
Coating Material
Foam Nitrile

Description

Ax360,Impact,Cut 3,Gray,L,PR, 1 Pair

Ratings & reviews