This item is Discontinued.

This item is Discontinued.
Cut Resistant Impact Coated Gloves, Cut Level 3 , Foam Nitrile , XL 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXIMPC3-06-011
- Zoro #
- G1263645
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- XL
Details
- Item
- Cut Resistant Impact Coated Gloves
- ANSI/ISEA Cut Level
- 3
- Glove Coating Material
- Foam Nitrile
- Color
- Black/White
- Coating Material
- Foam Nitrile
Description
Ax360,Impact,Cut 3,Gray,XL,PR, 1 Pair