This item is Discontinued.

This item is Discontinued.
Cut Resistant Impact Driver Gloves, Buffalo Leather, Adjustable Elastic, Reinforced Thumb, M 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMPLDC5-90-009
- Zoro #
- G1264661
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Cut Resistant Impact Driver Gloves
- Color
- Black/Tan
- Material
- Buffalo Leather
- Thumb Style
- Reinforced
- Glove Back Material
- TPR Rubber
- ANSI/ISEA Cut Level
- 5
- Glove Coating Material
- Uncoated
- Coating Material
- Uncoated
- Cuff Style
- Adjustable Elastic
Dimensions
- Glove Size
- M
Description
Impact Leather Driver,C5,Gldn Brown,M,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.