This item is Discontinued.

This item is Discontinued.
Cut Resistant Impact Gloves, Cut Level 5 , Uncoated , S 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMPC5R-05-008
- Zoro #
- G1264704
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Cut Resistant Impact Gloves
- ANSI/ISEA Cut Level
- 5
- Glove Coating Material
- Uncoated
- Color
- Black/Tan
- Coating Material
- Uncoated
Dimensions
- Glove Size
- S
Description
Impact,Cut 5,Rancher Black,S,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.