Shop 212 PERFORMANCE

GSA Compliant Leather Drivers Gloves, Cowhide, Shirred Elastic, Keystone Thumb, Gunn Cut, Black, XL

  • Mfr # LDGSA-05-011

  • Zoro # G608415166


product price:  $23.99
/pr
Sold in multiples of 6 for $143.94

Key Features

Color
Black
Material
Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LDGSA-05-011
Zoro #
G608415166
UPC #
099198207612
Country of Origin
Cambodia

Dimensions

Glove Size
XL
Size
11

Details

Item
GSA Compliant Leather Drivers Gloves
Color
Black
Material
Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Cuff Style
Shirred Elastic

Description

Glove Leather Driver Cowhide Black XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.