Shop 212 PERFORMANCE
See all product information
Create Account
GSA Compliant Leather Drivers Gloves, Tanned Cowhide, Oepn Cuff with Elastic Wrist, Keystone Thumb
- Mfr # LDGSA-08-013
- Zoro # G708415172
product price:Â
$
23.99
/pr
Sold in multiples of 6Â prs for
$143.94
Key Features
Color
Russet Brown
Material
Tanned Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Size
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDGSA-08-013
- Zoro #
- G708415172
- UPC #
- 099198206509
- Country of Origin
- Cambodia
Dimensions
- Glove Size
- 3XL
- Size
- 13
Details
- Item
- GSA Compliant Leather Drivers Gloves
- Color
- Russet Brown
- Material
- Tanned Cowhide
- Thumb Style
- Keystone
- Glove Cut
- Gunn
- Cuff Style
- Oepn Cuff with Elastic Wrist
Description
Glove Leather Driver Cowhide Brown 3X,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.