This item is Discontinued.

212 Performance Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A2 , Namar , L 1 PR IMPC2-88-010

This item is Discontinued.

212 Performance

Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A2 , Namar , L 1 PR (Discontinued)

Mfr # IMPC2-88-010
Zoro # G1264643
Country of Origin Indonesia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMPC2-88-010
Zoro #
G1264643
UPC #
-
Country of Origin
Indonesia
Item
Hi-Vis Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Namar
Color
Red/Yellow
Coating Material
Namar

Dimensions

Glove Size
L

Description

Impact,Cut 2,Super Hiviz,L,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.