This item is Discontinued.

This item is Discontinued.
Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A2 , Namar , 3XL 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMPC2-88-013
- Zoro #
- G1264600
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Hi-Vis Cut Resistant Impact Coated Gloves
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Namar
- Color
- Red/Yellow
- Coating Material
- Namar
Dimensions
- Glove Size
- 3XL
Description
Impact,Cut 2,Super Hiviz 3XL,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.