This item is Discontinued.

212 Performance Impact Cut Resistant Winter Work Glove (EN Level 2/ANSI A2), X-Large IMPC2W-03-011

This item is Discontinued.

212 Performance

Impact Cut Resistant Winter Work Glove (EN Level 2/ANSI A2), X-Large (Discontinued)

Mfr # IMPC2W-03-011
Zoro # G402203969
UPC # 810897024573
Country of Origin Pakistan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMPC2W-03-011
Zoro #
G402203969
UPC #
810897024573
Country of Origin
Pakistan

Description

Work doesn't stop just because winter arrives and neither should you. The 212 Performance Impact Cut 2 Winter gloves prove that it is possible to have cut, abrasion, and impact resistance as well as insulation and cold weather protection all in a single glove. Heavy-duty TPR molding that runs across the knuckles and down the backs of the fingers and thumb to protect from impacts. The entire glove is EN388 level 2 / ANSI A2 rated for cut resistance and the NamarTM 4k material on the palm provides a level 4 abrasion rating so you can work long confident that these gloves won't wear out without a fight. The 100g 3M ThinsulateTM insulation is some of the warmest available and will keep your hands warm in extreme work environments and the extended, gauntlet style cuff lengthens that protection and won't leave you exposed when reaching. Whether you just need to change a tire on the side of the road or have a repair job to do in an unheated workshop or garage, these high dexterity gloves provide the protection you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.