Product B65A4 Bbq Grill Brush with Scraper - 8 in.

  • Mfr # B65A4
  • Zoro # G803737681
product price: 
$
12.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B65A4
Zoro #
G803737681
UPC #
42077650405
Country of Origin
China

Description

8" overall length. Stainless steel bristles with metal scraper. Heavy duty, long plastic handle. Safe for cleaning porcelain and chrome grids.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Bbq Grill Brush with Scraper - 8 in.
  • 8" overall length
  • Stainless steel bristles with metal scraper
  • Heavy duty, long plastic handle
  • Safe for cleaning porcelain and chrome grids
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews