Product GB67A10 Bbq Adjustable Basket Non-Stick with Handle

  • Mfr # GB67A10
  • Zoro # G703737392
product price: 
$
34.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB67A10
Zoro #
G703737392
UPC #
42077670106
Country of Origin
China

Description

Basket makes flipping food easy. Long handle keeps you safe from heat. Can be used for chicken, fish, vegetable, seafood, ribs and much more. Product Dimensions: 13 x 1.2 x 27 inches.

Features
  • Bbq Adjustable Basket Non-Stick with Handle
  • Basket makes flipping food easy
  • Long handle keeps you safe from heat
  • Can be used for chicken, fish, vegetable, seafood, ribs and much more
  • Product Dimensions: 13 x 12 x 27 inches
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Color: Yellow
  • Length: 1 ft.
  • Material: Polyester/Kevlar Thread
  • Thickness: 0.8 in.
  • Width: 10 in
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews