Tarp, 20 ft x 30 ft, Blue, Laminated Polyethylene
- Mfr # T2030
- Zoro # G708577672
product price:Â
$
48.39
/ea
Key Features
Tarp Material
Laminated Polyethylene
Tarp Finished Length
30 ft
Tarp Finished Width
20 ft
Grommet Spacing
18 in
Size
20' x 30'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2030
- Zoro #
- G708577672
- UPC #
- 99393000339
- Country of Origin
- China
Dimensions
- Finished Size
- 20 ft x 30 ft
- Tarp Finished Length
- 30 ft
- Tarp Finished Width
- 20 ft
- Size
- 20' x 30'
Details
- Color
- Blue
- Tarp Material
- Laminated Polyethylene
- Item
- Tarp
- Grommet Spacing
- 18 in
Description
P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.