Shop 2W INTERNATIONAL
See all product information
Create Account
Tarp, 8 ft x 10 ft, Blue, Laminated Polyethylene
- Mfr # T0810
- Zoro # G408577866
product price:Â
$
7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Tarp Material
Laminated Polyethylene
Tarp Finished Length
10 ft
Tarp Finished Width
8 ft
Grommet Spacing
18 in
Size
8' x 10'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0810
- Zoro #
- G408577866
- UPC #
- 99393000063
- Country of Origin
- China
- Color
- Blue
- Tarp Material
- Laminated Polyethylene
- Item
- Tarp
- Grommet Spacing
- 18 in
Description
P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage